Zoro Homepage

Reusable Threadlocker, VIBRA-TITE VC-3, Red, High, Liquid, 1 gal, Can

  • Mfr # 21300

  • Zoro # G6282118


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE VC-3
Color
Red
Product Form
Liquid
Container Size
1 gal
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21300
Zoro #
G6282118
UPC #
745619213006
Country of Origin
United States

Dimensions

Container Size
1 gal
For Maximum Thread Diameter
1 1/2 in
Size
1 gal
For Fastener Dia.
Up to 1 1/2 in

Details

Item
Reusable Threadlocker
Series
VIBRA-TITE VC-3
Color
Red
Product Form
Liquid
Container Type
Can
Threadlocking Strength
High
Cure Type
Non-Hardening
For Material Type
Non-Ferrous Metal, Plastic, Plating, Wood
Working Time
1 min
Temp. Range
-65 Degrees to 200 Degrees F
Application
Fasteners of Any Shape or Size, Works with Internal or External Threads
Flash Point
-39 Degrees F
Viscosity
150 to 300 cP
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Chemical Type
Ethyl
Standards
NASA SP-R-0022A
Specific Gravity
0.88
VOC Content
5.02 lb/gal
Reusable
Yes
Reuse Count
5
Removal Method
Hand Tool
Chemical Base
Acrylic
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
300 cps
Shelf Life
5 yr
Mixing Required
Yes
Storage Requirements
40 Degrees to 78 Degrees F
Minimum Viscosity
150 cps

Description

Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Red, Series VC-3, Container Size 1 gal, Container Type Can, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Reuse Count 5, Standards NASA SP-R-0022A, Chemical Base Acrylic, Flash Point -39 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Viscosity 300 cps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.