Reusable Threadlocker, VIBRA-TITE VC-4, Red, High, Liquid, 1.01 fl oz, Bottle
Mfr # 21730
Zoro # G6279220
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Series
VIBRA-TITE VC-4
Color
Red
Product Form
Liquid
Container Size
1.01 fl oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21730
Zoro #
G6279220
UPC #
745619217301
Country of Origin
United States
Dimensions
Container Size
1.01 fl oz
For Maximum Thread Diameter
1 1/2 in
Size
30 mL
For Fastener Dia.
Up to 1 1/2 in
Description
Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Red, Series VC-4, Container Size 1.01 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Chemical Base Acrylic, Flash Point 30 Degrees F, Full Cure Time 10 min, Includes Brush Applicator, Maximum Operating Temperature 165 Degrees F, Maximum Viscosity 650 cps
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.