Zoro Homepage

Reusable Threadlocker, VIBRA-TITE VC-4, Red, High, Liquid, 8.45 fl oz, Can

  • Mfr # 21725

  • Zoro # G6279211


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE VC-4
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21725
Zoro #
G6279211
UPC #
745619217257
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 1/2 in
Size
250 mL
For Fastener Dia.
Up to 1 1/2 in

Details

Item
Reusable Threadlocker
Series
VIBRA-TITE VC-4
Color
Red
Product Form
Liquid
Container Type
Can
Threadlocking Strength
High
Cure Type
Non-Hardening
For Material Type
Non-Ferrous Metal, Plastic, Plating, Wood
Working Time
1 min
Application
General Purpose Fasteners, Screws and Bolts
Threadlocker Classification
Threadlocker
Chemical Type
Methyl Propyl Ketone
Flash Point
30 Degrees F
Viscosity
150 to 300 cP
Temp. Range
-65 Degrees to 200 Degrees F
Threadlocker Disassembly
Permanent
Specific Gravity
0.902
Storage Requirements
Cool and Dry Place
Chemical Base
Acrylic
Maximum Operating Temperature
165 Degrees F
Full Cure Time
10 min
Minimum Viscosity
400 cps
VOC Content
5.49 lb/gal
Shelf Life
5 yr
Maximum Viscosity
650 cps
Minimum Operating Temperature
-65 Degrees F
Removal Method
Heat and Hand Tools

Description

Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Red, Series VC-4, Container Size 8.45 fl oz, Container Type Can, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Chemical Base Acrylic, Flash Point 30 Degrees F, Full Cure Time 10 min, Maximum Operating Temperature 165 Degrees F, Maximum Viscosity 650 cps, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.