Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Threadlocker, VIBRA-TITE VC-6, Clear, High, Liquid, 1.01 fl oz, Bottle

  • Mfr # 21930

  • Zoro # G6281357


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE VC-6
Color
Clear
Product Form
Liquid
Container Size
1.01 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21930
Zoro #
G6281357
UPC #
745619219305
Country of Origin
United States

Dimensions

Container Size
1.01 fl oz
For Maximum Thread Diameter
1 1/2 in
Size
30 mL
For Fastener Dia.
Up to 1 1/2 in

Details

Item
Reusable Threadlocker
Series
VIBRA-TITE VC-6
Color
Clear
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Non-Hardening
For Material Type
Non-Ferrous Metal, Plastic, Plating, Wood
Working Time
1 min
Chemical Type
Methyl Propyl Ketone
Flash Point
61 Degrees F
Viscosity
150 to 300 cP
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Temp. Range
-65 Degrees to 200 Degrees F
Includes
Brush Applicator
Application
Locking
Specific Gravity
1.06
Storage Requirements
Cool and Dry Place
Mixing Required
Yes
Chemical Base
Acrylic
Shelf Life
5 yr
Maximum Operating Temperature
165 Degrees F
VOC Content
0.1 g/L
Minimum Viscosity
190 cps
Maximum Viscosity
400 cps
Minimum Operating Temperature
-65 Degrees F
Removal Method
Heat and Hand Tools

Description

Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Clear, Series VC-6, Container Size 1.01 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Chemical Base Acrylic, Flash Point 61 Degrees F, Includes Brush Applicator, Maximum Operating Temperature 165 Degrees F, Maximum Viscosity 400 cps, Minimum Operating Temperature -65 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.