Silicone Gasket Sealant, 4.5 gal, Copper, Temp Range -65 to 700 Degrees F

  • Mfr # 99291

  • Zoro # G6282160


product price:  $958.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Industry
Color
Copper
Substrates
Metal
Temp. Range
-65 to 700 Degrees F
For Use On
Sealing Oil Pans, Valve Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99291
Zoro #
G6282160
UPC #
745619992918
Country of Origin
United States

Dimensions

Size
4.5 gal
Container Size
4.5 gal
Maximum Gap Fill Size
0.25 in

Details

Application
Automotive Industry
Color
Copper
Substrates
Metal
Temp. Range
-65 to 700 Degrees F
For Use On
Sealing Oil Pans, Valve Covers
Sealant Base
Silicone
Item
Gasket Sealant
Type
Silicone
Full Cure
24 hr
Begins to Harden
Not Specified
Characteristics
Minimum Sag Formula
Specific Gravity
1.03
Standards
GM Specification 9985985
Tensile Strength
250 psi
VOC Content
0 lb/gal
Chemical Base
RTV Silicone
Hardness
Shore A26
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than90 Degrees F
Shear Strength
185 psi
Resistance Properties
High-Temperature Resistant
Product Form
Paste
Non-Toxic
No
Sealant Type
Gasket Maker
Maximum Operating Temperature
700 Degrees F
Full Cure Time
1 day
For Material Type
Metal
Shelf Life
1 yr

Description

Gasket Sealant, Color Copper, Container Size 4.5 gal, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 700 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Hardness Shore A26

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.