Zoro Homepage

Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle

  • Mfr # 11125

  • Zoro # G6282319


product price: $56.19
/ea

Key Features

Series
VIBRA-TITE 111
Color
Purple
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11125
Zoro #
G6282319
UPC #
745619111258
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1/4 in
Size
250 mL
For Fastener Dia.
Up to 1/4 in

Details

Item
Low-Strength Threadlocker
Series
VIBRA-TITE 111
Color
Purple
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Low
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Gap Fill
0.007 in
Flash Point
268 Degrees F
Specific Gravity
1.05
Temp. Range
-60 Degrees to 300 Degrees F
Threadlocker Disassembly
Removable
Viscosity
1,200 to 5,000 cP
Application
Precision Screws and Locking Fasteners, Soft Metal Fasteners
Threadlocker Classification
Threadlocker
Chemical Type
Anaerobic
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Storage Requirements
14 Degrees to 86 Degrees F
Minimum Operating Temperature
-65 Degrees F
Removal Method
Hand Tool
VOC Content
0.05 lb/gal
Full Cure Time
1 day
Maximum Viscosity
5,000 cps
Prevailing Torque
25 in-lb
Shelf Life
2 yr
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
75 in-lb
Minimum Viscosity
1,200 cps
Compatible Primer Series
Vibra-Tite 611

Description

Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 111, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/4 in, Working Time 4 min, Breakaway Torque 75 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food, Compatible Primer (Grainger Part Number) 49CH64, Flash Point 268 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.