Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle

  • Mfr # 12110

  • Zoro # G6279257


product price: $7.89
/ea

Key Features

Series
VIBRA-TITE 121
Color
Blue
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110
Zoro #
G6279257
UPC #
745619121103
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
1/4 in to 3/4 in
Size
10 mL

Details

Item
Medium-Strength Threadlocker
Series
VIBRA-TITE 121
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Threadlocker Disassembly
Removable
Gap Fill
0.007 in
Specific Gravity
1.07
Chemical Type
Anaerobic
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Threadlocker Classification
Threadlocker
Viscosity
1,200 to 5,000 cP
Temp. Range
-60 Degrees to 300 Degrees F
Application
General Purpose Fasteners, Screws and Bolts
Flash Point
203 Degrees F
Maximum Viscosity
5,000 cps
Minimum Viscosity
1,200 cps
Full Cure Time
1 day
Removal Method
Hand Tool
Minimum Operating Temperature
-65 Degrees F
Threadlocker Properties
High-Temperature Resistant
Breakaway Torque
120 in-lb
Maximum Operating Temperature
300 Degrees F
Shelf Life
2 yr
Prevailing Torque
45 in-lb
Storage Requirements
14 Degrees to 86 Degrees F
Compatible Primer Series
Vibra-Tite 611
VOC Content
0.06 lb/gal

Description

Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 121, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 120 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.