Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 1 L Bottle

  • Mfr # 13100

  • Zoro # G6281619


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Size
33.81 fl oz
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13100
Zoro #
G6281619
UPC #
745619131003
Country of Origin
United States

Dimensions

Container Size
33.81 fl oz
For Maximum Thread Diameter
1 in
Size
1 L
For Fastener Dia.
Up to 1 in

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Type
Jug
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Threadlocker Disassembly
Permanent
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Chemical Type
Anaerobic
Threadlocker Classification
Threadlocker
Application
General Purpose Bolts and Nuts
Specific Gravity
1.05
Flash Point
268 Degrees F
Gap Fill
0.007 in
Temp. Range
-60 Degrees to 300 Degrees F
Viscosity
1,800 to 5,000 cP
VOC Content
0.1 lb/gal
Maximum Viscosity
5,000 cps
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
14 Degrees to 86 Degrees F
Prevailing Torque
250 in-lb
Threadlocker Properties
High-Temperature Resistant
Full Cure Time
1 day
Compatible Primer Series
Vibra-Tite 611
Minimum Viscosity
1,800 cps
Maximum Operating Temperature
300 Degrees F
Shelf Life
2 yr
Removal Method
Hand Tool and Heat
Breakaway Torque
200 in-lb

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 131, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1 in, Working Time 4 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.