Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 13125

  • Zoro # G6281628


product price: $64.29
/ea

Key Features

Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13125
Zoro #
G6281628
UPC #
745619131256
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 in
Size
250 mL
For Fastener Dia.
Up to 1 in

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Chemical Type
Anaerobic
Viscosity
1,800 to 5,000 cP
Flash Point
268 Degrees F
Specific Gravity
1.05
Temp. Range
-60 Degrees to 300 Degrees F
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Gap Fill
0.007 in
Threadlocker Disassembly
Permanent
Application
General Purpose Bolts and Nuts
Threadlocker Classification
Threadlocker
Breakaway Torque
200 in-lb
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Compatible Primer Series
Vibra-Tite 611
Removal Method
Hand Tool and Heat
Threadlocker Properties
High-Temperature Resistant
Minimum Viscosity
1,800 cps
Storage Requirements
14 Degrees to 86 Degrees F
Shelf Life
2 yr
Maximum Viscosity
5,000 cps
Minimum Operating Temperature
-65 Degrees F
VOC Content
0.1 lb/gal
Prevailing Torque
250 in-lb

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 131, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 4 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.