Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 1L Bottle

  • Mfr # 13700

  • Zoro # G6281558


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE 137
Color
Red
Product Form
Liquid
Container Size
33.81 fl oz
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13700
Zoro #
G6281558
UPC #
745619137005
Country of Origin
United States

Dimensions

Container Size
33.81 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 1/2 in
Size
1 L

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 137
Color
Red
Product Form
Liquid
Container Type
Jug
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Threadlocker Classification
Threadlocker
Application
General Purpose Bolts and Nuts
Viscosity
9,500 cP
Gap Fill
0.007 in
Threadlocker Disassembly
Permanent
Chemical Type
Anaerobic
Specific Gravity
1.11
Flash Point
203 Degrees F
Temp. Range
-60 Degrees to 300 Degrees F
Maximum Viscosity
9,500 cps
Breakaway Torque
300 in-lb
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Prevailing Torque
250 in-lb
VOC Content
0.08 lb/gal
Shelf Life
2 yr
Maximum Operating Temperature
300 Degrees F
Threadlocker Properties
High-Temperature Resistant
Chemical Base
Dimethacrylate
Minimum Viscosity
9,500 cps
Compatible Primer Series
Vibra-Tite 611
Removal Method
Hand Tool and Heat
Storage Requirements
14 Degrees to 86 Degrees F

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 137, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 300 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Chemical Base Dimethacrylate, Compatible Primer (Grainger Part Number) 49CH64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.