Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 13725

  • Zoro # G6281549


product price: $60.99
/ea

Key Features

Series
VIBRA-TITE 137
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13725
Zoro #
G6281549
UPC #
745619137258
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 in
Size
250 mL
For Fastener Dia.
Up to 1 1/2 in

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 137
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Specific Gravity
1.11
Gap Fill
0.007 in
Threadlocker Disassembly
Permanent
Chemical Type
Anaerobic
Temp. Range
-60 Degrees to 450 Degrees F
Viscosity
9,500 cP
Threadlocker Classification
Threadlocker
Application
General Purpose Bolts and Nuts
Flash Point
203 Degrees F
Prevailing Torque
250 in-lb
Chemical Base
Dimethacrylate
Compatible Primer Series
Vibra-Tite 611
Threadlocker Properties
High-Temperature Resistant
Storage Requirements
14 Degrees to 86 Degrees F
Full Cure Time
1 day
Removal Method
Hand Tool and Heat
Maximum Operating Temperature
300 Degrees F
VOC Content
0.08 lb/gal
Shelf Life
2 yr
Minimum Viscosity
9,500 cps
Maximum Viscosity
9,500 cps
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
300 in-lb

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 137, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 300 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Chemical Base Dimethacrylate, Compatible Primer (Grainger Part Number) 49CH64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.