Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 1L Bottle

  • Mfr # 14000

  • Zoro # G6281506


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE 140
Color
Red
Product Form
Liquid
Container Size
33.81 fl oz
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14000
Zoro #
G6281506
UPC #
745619140005
Country of Origin
United States

Dimensions

Container Size
33.81 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
1 L

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 140
Color
Red
Product Form
Liquid
Container Type
Jug
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Gap Fill
0.007 in
Threadlocker Classification
Threadlocker
Flash Point
201 Degrees F
Chemical Type
Anaerobic
Threadlocker Disassembly
Permanent
Application
General Purpose Bolts and Nuts
Specific Gravity
1.1
Standards
ASTM D-5363, MIL-S-46163-A
Temp. Range
-60 Degrees to 300 Degrees F
Viscosity
500 cP
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
250 in-lb
Maximum Viscosity
500 cps
Storage Requirements
14 Degrees to 86 Degrees F
Minimum Operating Temperature
-65 Degrees F
Shelf Life
2 yr
Prevailing Torque
275 in-lb
Compatible Primer Series
Loctite 7649
Full Cure Time
1 day
VOC Content
0.15 lb/gal
Removal Method
Hand Tool and Heat
Minimum Viscosity
500 cps
Threadlocker Properties
High-Temperature Resistant

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 140, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, Compatible Primer (Grainger Part Number) 4KL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.