Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 14025

  • Zoro # G6281488


product price: $58.89
/ea

Key Features

Series
VIBRA-TITE 140
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14025
Zoro #
G6281488
UPC #
745619140258
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 in
Size
250 mL
For Fastener Dia.
Up to 1 in

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 140
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Standards
ASTM D-5363, MIL-S-46163-A
Chemical Type
Anaerobic
Threadlocker Disassembly
Permanent
Threadlocker Classification
Threadlocker
Temp. Range
-60 Degrees to 300 Degrees F
Flash Point
201 Degrees F
Gap Fill
0.007 in
Specific Gravity
1.1
Application
General Purpose Bolts and Nuts
Viscosity
500 cP
Removal Method
Hand Tool and Heat
Threadlocker Properties
High-Temperature Resistant
Compatible Primer Series
Loctite 7649
VOC Content
0.15 lb/gal
Maximum Viscosity
500 cps
Minimum Viscosity
500 cps
Breakaway Torque
250 in-lb
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Shelf Life
2 yr
Storage Requirements
14 Degrees to 86 Degrees F
Prevailing Torque
275 in-lb
Minimum Operating Temperature
-65 Degrees F

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 140, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, Compatible Primer (Grainger Part Number) 4KL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.