Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 14625

  • Zoro # G6281451


product price: $65.39
/ea

Key Features

Series
VIBRA-TITE 146
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14625
Zoro #
G6281451
UPC #
745619146250
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 1/2 in
Size
250 mL
For Fastener Dia.
Up to 1 1/2 in

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 146
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Flash Point
268 Degrees F
Temp. Range
-60 Degrees to 300 Degrees F
Specific Gravity
1.12
Gap Fill
0.01 in
Application
General Purpose Bolts and Nuts
Viscosity
7,000 cP
Chemical Type
Anaerobic
Threadlocker Classification
Threadlocker
Standards
ASTM D-5363, MIL-S-46163-A
Threadlocker Disassembly
Permanent
Compatible Primer Series
Loctite 7649
Shelf Life
2 yr
VOC Content
0.07 lb/gal
Chemical Base
Dimethacrylate
Maximum Operating Temperature
300 Degrees F
Removal Method
Hand Tool and Heat
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
7,000 cps
Minimum Viscosity
7,000 cps
Storage Requirements
14 Degrees to 86 Degrees F
Breakaway Torque
300 in-lb
Full Cure Time
1 day
Prevailing Torque
250 in-lb

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 146, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 9 min, Breakaway Torque 300 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Standards ASTM D-5363, MIL-S-46163-A, Chemical Base Dimethacrylate, Compatible Primer (Grainger Part Number) 4KL11, Flash Point 268 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.