Zoro Homepage

Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants

  • Mfr # 27007

  • Zoro # G6282285


product price: $34.99
/ea

Key Features

Series
VIBRA-TITE
Color
Black
Product Form
Liquid
Container Size
0.51 fl oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27007
Zoro #
G6282285
UPC #
745619270078
Country of Origin
United States

Dimensions

Container Size
0.51 fl oz
For Maximum Thread Diameter
1 in
Size
5 mL 8 15
For Fastener Dia.
1/4 in to 1 in

Details

Item
Threadlocker
Series
VIBRA-TITE
Color
Black
Product Form
Liquid
Container Type
Tube
Threadlocking Strength
High
Cure Type
Anaerobic
Working Time
10 min
Viscosity
Various
Chemical Type
Anaerobic
Threadlocker Disassembly
Permanent
Temp. Range
-60 Degrees to 300 Degrees F
Threadlocker Classification
Threadlocker
Includes
Anti-Seize Compound, DriveGrip, Instant SuperGlue, Threadlocker Gel, VC-3 Threadmate
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
300 Degrees F
Full Cure Time
1 day
Removal Method
Heat and Hand Tools

Description

Threadlocker, Threadlocking Strength High, Color Black, Container Size 0.51 fl oz, Container Type Tube, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque Not Applicable, Cure Type Anaerobic, Full Cure Time 1 day, Includes Anti-Seize Compound, DriveGrip, Instant SuperGlue, Threadlocker Gel, VC-3 Threadmate, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.