Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle

  • Mfr # 15010

  • Zoro # G6281390


product price: $7.69
/ea

Key Features

Series
VIBRA-TITE 150
Color
Green
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15010
Zoro #
G6281390
UPC #
745619150103
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
1/2 in
For Fastener Dia.
Up to 1/2 in
Size
10 mL

Details

Item
Wicking Medium-Strength Threadlocker
Series
VIBRA-TITE 150
Color
Green
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Viscosity
25 cP
Application
Pre-Assembled Fasteners and Porous Die Castings
Flash Point
203 Degrees F
Chemical Type
Anaerobic
Temp. Range
-60 Degrees to 300 Degrees F
Threadlocker Classification
Wicking Grade Threadlocker
Specific Gravity
1.08
Threadlocker Disassembly
Removable
Standards
MIL-S-46163-A
Gap Fill
0.004 in
Prevailing Torque
250 in-lb
Compatible Primer Series
Vibra-Tite 611
Maximum Viscosity
12 cps
Storage Requirements
14 Degrees to 86 Degrees F
Wicking Grade
Yes
Minimum Operating Temperature
-65 Degrees F
Shelf Life
2 yr
Removal Method
Hand Tool
Breakaway Torque
85 in-lb
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
12 cps
Threadlocker Properties
Wicking
VOC Content
0.07 lb/gal
Chemical Base
Dimethacrylate

Description

Wicking Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Green, Series 150, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/2 in, Working Time 4 min, Breakaway Torque 85 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties Wicking, Standards MIL-S-46163-A, Chemical Base Dimethacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.