Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle

  • Mfr # 15000

  • Zoro # G6281375


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE 150
Color
Green
Product Form
Liquid
Container Size
33.81 fl oz
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15000
Zoro #
G6281375
UPC #
745619150004
Country of Origin
United States

Dimensions

Container Size
33.81 fl oz
For Maximum Thread Diameter
1/2 in
For Fastener Dia.
Up to 1/2 in
Size
1 L

Details

Item
Wicking Medium-Strength Threadlocker
Series
VIBRA-TITE 150
Color
Green
Product Form
Liquid
Container Type
Jug
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Viscosity
25 cP
Standards
MIL-S-46163-A
Flash Point
203 Degrees F
Specific Gravity
1.08
Gap Fill
0.004 in
Threadlocker Classification
Wicking Grade Threadlocker
Temp. Range
-60 Degrees to 300 Degrees F
Chemical Type
Anaerobic
Application
Pre-Assembled Fasteners and Porous Die Castings
Threadlocker Disassembly
Removable
Wicking Grade
Yes
Maximum Viscosity
12 cps
Breakaway Torque
85 in-lb
Threadlocker Properties
Wicking
Minimum Viscosity
12 cps
Removal Method
Hand Tool
Prevailing Torque
250 in-lb
Full Cure Time
1 day
Compatible Primer Series
Vibra-Tite 611
Maximum Operating Temperature
300 Degrees F
VOC Content
0.07 lb/gal
Shelf Life
2 yr
Chemical Base
Dimethacrylate
Storage Requirements
14 Degrees to 86 Degrees F
Minimum Operating Temperature
-65 Degrees F

Description

Wicking Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Green, Series 150, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1/2 in, Working Time 4 min, Breakaway Torque 85 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties Wicking, Standards MIL-S-46163-A, Chemical Base Dimethacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.