VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White

  • Mfr # 1882-50

  • Zoro # G504013800


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1882-50
Zoro #
G504013800
UPC #
747925452438
Country of Origin
China

Description

Features
  • Made from high density polyethylene.
  • 1.5 in. diameter.
  • Length - 50 ft.
  • Size - 6 mm.
  • Color - White.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.