Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vickerman 120 Light 4 ft. x 6 ft. LED Multi-Green Wire Wide Angle Net X4G4610

120 Light 4 ft. x 6 ft. LED Multi-Green Wire Wide Angle Net (Discontinued)

  • Mfr # X4G4610
  • Zoro # G315823292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X4G4610
Zoro #
G315823292
UPC #
734205172162
Country of Origin
China

Description

People love to give and receive gifts throughout the year but Christmas is a special time when people across society try to bring a bit of cheer and joy to those around them. The holiday season encourages us to hold friends and family members close and to give back to the needy in our local communities. Vickerman Company is an importer and wholesaler of quality seasonal decorations including traditional and realistic artificial Christmas trees wreaths and garlands. In addition the company offers other realistic looking holiday foliage and a full line of unique display trees. Multi-Color Wide Angle LED Net Christmas Lights. -Materials: plastic/wire. -Wire gauge: 22. -Case Pack: 12.00. -Light Count: 120. -Light Color: Multicolor. -Light Style: Wide Angle LED. -Watts: 9.6w .08amp. -. -Height: 72. -Width: 48. -Bulb size: wide angle concave mini bulb. -Multi-color consists of red blue green yellow and purple bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.