Zoro Homepage

120Lt 4 ft. x 6 ft. LED Green-Gw WideAngle Net

  • Mfr # X4G4614

  • Zoro # G515823450


product price: $63.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X4G4614
Zoro #
G515823450
UPC #
734205208496
Country of Origin
China

Description

Features -4 x 6 ft. LED Green Single Mold Wide-Angle Net light set features 120 lights on green wire. This set has the ablility to connect to as many as 17 sets. 9.6 watts. UL approved. Color box -Product Type: Net Light Set -Primary Material: Other -Light Count: 120 -Light Style: Wide Angle -Item Weight: 2 lbs. -Dimensions - 72 L x 48 W x 1 H in. -Light Color: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.