Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vickerman 6.5 ft. x 32 in. White Salem Pencil DuraL 250C A103266

6.5 ft. x 32 in. White Salem Pencil DuraL 250C (Discontinued)

  • Mfr # A103266
  • Zoro # G315815181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A103266
Zoro #
G315815181
UPC #
734205183410
Country of Origin
China

Description

People love to give and receive gifts throughout the year but Christmas is a special time when people across society try to bring a bit of cheer and joy to those around them. The holiday season encourages us to hold friends and family members close and to give back to the needy in our local communities. Vickerman Company is an importer and wholesaler of quality seasonal decorations including traditional and realistic artificial Christmas trees wreaths and garlands. In addition the company offers other realistic looking holiday foliage and a full line of unique display trees. Vickerman Company is an importer of quality seasonal decorations including traditional and realistic artificial Christmas trees wreaths and garlands. In addition the company offers other realistic looking holiday foliage Giant Christmas trees and a full line of unique display trees.Since 1940 the Vickerman family has been selling seasonal decorations such as Christmas lights to retailers. Three generations later we have stayed the course offering Christmas decor and seasonal lights throughout North America. - By Vickerman - - Product dimensions are 78.00" x 32.00" x 32.00" - 250.00 Clear Dura-Lit Mini Lights @ Dura-lit Lights utilizes microchips in each socket so bulbs stay lit even when some bulbs are broken or missing! - 493 Tips - On/Off foot switch - Double Boxed for better storage - Some assembly required - Primary Material: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.