Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.5 in. Starlight Sphere Christmas Ornament with 100 Green Wide Angle LED Light, 6PK

  • Mfr # X120804

  • Zoro # G915823432


product price: $77.15
/pk 6, $12.86/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X120804
Zoro #
G915823432
UPC #
734205389713
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -Starlight Sphere Christmas Ornament with 100 Wide Angle LED Light Specifications - Color: Green - Series: Starlight Sphere Ornament - Primary Material: Plastic - Light Count: 100 - Light Color: Green - Light Style: Starlight - Full Text: Green Starlight - Extra Light Set: LED - - Size: 7.5 in. - Dimension: 7.5 H x 7.5 W x 7.5 L - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.