Shop BESA LIGHTING
See all product information
Create Account
Besa Outdoor Moto 11 Grid Black White Acrylic 1x60W E12
- Mfr # MOTO11GR-WA-BK
- Zoro # G715562951
product price:Â
$
508.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12.25 in
Finish
White Acrylic
Glass Color
White
Fixture Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTO11GR-WA-BK
- Zoro #
- G715562951
- UPC #
- 768895304862
- Country of Origin
- United States
Dimensions
- Height
- 12.25 in
- Height of Center (in Inches)
- 6.125 in
- Extension/Depth (in Inches)
- 2.75 in
- Diameter/Width (in Inches)
- 10.5 in
Details
- Item
- Outdoor
- Voltage
- 120V
- Finish
- White Acrylic
- Glass Color
- White
- Fixture Wattage
- 60W
- Mounting
- Vertical
- Number of LEDs
- 1
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Fixture Socket Type
- E12 (Candelabra)
- ADA Compliant (Y/N)
- Yes
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
- Style
- Contemporary
- Material
- Aluminum
- Bulb Shape
- B10
- Fixture Finish
- Black
- Shade Material
- Acrylic
Description
Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.