Zoro Homepage

Gear Pump, Displacement 1.2, GPM 15.3, Left

  • Mfr # 26007-LZE

  • Zoro # G4653984


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
1.2
GPM @ 3600 RPM and 1000 PSI
15.3
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Max. RPM
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26007-LZE
Zoro #
G4653984
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
3.43 in
Width (In.)
5.12 in
Length (In.)
5.49 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 5/16"-12
Overall Length
5.5 in
Overall Width
5.1 in
Discharge Connection Size
7/8"-14
Overall Height
5.2 in

Description

Hydraulic Gear Pump, Displacement per Revolution 1.202 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.