Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-126335

  • Zoro # G0098671


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-126335
Zoro #
G0098671
UPC #
094721223589
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Size
D05
Height (In.)
4.44 in
Length (In.)
9.26 in
Width (In.)
2.83 in
NFPA Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Max. Pressure - Hydraulic Valves
3,000 psi
Operation Type - Hydraulic Valves
Solenoid Operated
GPM @ 3000 PSI
24
Max. Pressure (PSI)
3000
Hz
50/60
Coil Volts
110-120VAC
Number of Ways
Four-Way
Type
Solenoid Operated
Holding Amps
.38
Connection
Terminal Box
Center Position - Hydraulic Valves
Open
Max. Tank Pressure (PSI)
3,000
Max. Flow - Hydraulic Valves
24 gpm
Number of Positions
Two Positions
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Voltage - Hydraulic Valves
115V AC
Return Type - Hydraulic Valves
Spring Offset
Spool Type
Open, Spring Offset End To End
Standards
ISO 05
Valve Ways and Positions
4-Way/2-Position
Center Position
Float Center
Electrical Connection Type
ISO4400/DIN43650
Actuation Mechanism
Electrical
Tank Pressure - Maximum
3,000 psi
Voltage
110/120V AC
Valve Control
Directional Control
Frequency
50/60 Hz
Return Mechanism
Spring
Port Connections
Manifold
Flow Rate - Maximum
24 gpm
Includes Seals
Seals Included
Holding Current
0.38 A
Seal Material
Buna-N
Pressure - Maximum
3,600 psi

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in, Overall Width 2.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.