Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 871076

  • Zoro # G0098400


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
871076
Zoro #
G0098400
UPC #
094721223237
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Height (In.)
3.6 in
Size
D03
Width (In.)
2 in
NFPA Size
D03
Length (In.)
8.6 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Type
Solenoid Operated
Number of Ways
Four-Way
GPM @ 3000 PSI
16
Max. Tank Pressure (PSI)
3,045
Valve Ways and Positions
4-Way/2-Position
Coil Voltage - Hydraulic Valves
115V AC
Number of Positions
Two Positions
Standards
DIN 43650, ISO 4400
Max. Pressure (PSI)
5075
Hz
50/60
Spool Type
Open, Spring Offset End To End
Connection
Din 43650
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
16 gpm
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure - Hydraulic Valves
5,075 psi
Center Position - Hydraulic Valves
Open
Coil Volts
110-120VAC
Return Type - Hydraulic Valves
Spring Offset
Holding Amps
.34
Electrical Connection Type
ISO4400/DIN43650
Mounting
Subplate-Mounted
Actuation Mechanism
Electrical
Seal Material
Viton
Flow Rate - Maximum
16 gpm
Holding Current
0.34 A
Pressure - Maximum
5,075 psi
Port Connections
Tank
Frequency
50/60 Hz
Valve Control
Directional Control
Includes Seals
Seals Included
Voltage
110/120V AC
Tank Pressure - Maximum
3,000 psi
Return Mechanism
Spring
Center Position
Closed Center

Description

Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 0.34 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 8.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.