Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 879237

  • Zoro # G0098443


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879237
Zoro #
G0098443
UPC #
094721223404
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Size
D05
NFPA Size
D05
Length (In.)
9.26 in
Height (In.)
4.44 in
Width (In.)
2.83 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Standards
DIN 43650, ISO 4400
GPM @ 3000 PSI
24
Coil Voltage - Hydraulic Valves
115V AC
Max. Pressure - Hydraulic Valves
3,000 psi
Operation Type - Hydraulic Valves
Solenoid Operated
Type
Solenoid Operated
Connection
Din 43650
Number of Ways
Four-Way
Valve Ways and Positions
4-Way/3-Position
Hz
50/60
Holding Amps
.38
Coil Volts
110-120VAC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Return Type - Hydraulic Valves
Spring Centered
Center Position - Hydraulic Valves
Closed
Number of Positions
Three Positions
Max. Tank Pressure (PSI)
3,000
Max. Pressure (PSI)
3000
Spool Type
Closed Spring Centered
Max. Flow - Hydraulic Valves
24 gpm
Port Connections
Manifold
Valve Control
Directional Control
Return Mechanism
Spring
Center Position
Closed Center
Voltage
110/120V AC
Tank Pressure - Maximum
3,000 psi
Electrical Connection Type
ISO4400/DIN43650
Actuation Mechanism
Electrical
Flow Rate - Maximum
24 gpm
Frequency
50/60 Hz
Holding Current
0.38 A
Includes Seals
Seals Included
Pressure - Maximum
3,600 psi
Mounting
Block-Mounted
Seal Material
Buna-N

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.