Zoro Homepage

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-126110

  • Zoro # G0098601


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-126110
Zoro #
G0098601
UPC #
094721223572
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Height (In.)
4.44 in
Size
D05
NFPA Size
D05
Width (In.)
2.83 in
Length (In.)
9.26 in

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.