Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-126833

  • Zoro # G0098714


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-126833
Zoro #
G0098714
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
NFPA Size
D05
Size
D05
Length (In.)
9.26 in
Width (In.)
2.83 in
Height (In.)
4.44 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Max. Pressure (PSI)
3000
Coil Volts
12VDC
Number of Ways
Four-Way
Standards
DIN 43650, ISO 4400
Operation Type - Hydraulic Valves
Solenoid Operated
Coil Voltage - Hydraulic Valves
12V DC
GPM @ 3000 PSI
24
Type
Solenoid Operated
Return Type - Hydraulic Valves
Spring Centered
Connection
Din 43650
Max. Tank Pressure (PSI)
3,000
Center Position - Hydraulic Valves
Closed
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
24 gpm
Number of Positions
Three Positions
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Ways and Positions
4-Way/3-Position
Spool Type
Closed Spring Centered
Actuation Mechanism
Electrical
Center Position
Closed Center
Return Mechanism
Spring
Mounting
Block-Mounted
Electrical Connection Type
ISO4400/DIN43650
Valve Control
Directional Control
Tank Pressure - Maximum
3,000 psi
Voltage
24V DC
Pressure - Maximum
3,600 psi
Port Connections
Manifold
Includes Seals
Seals Included
Seal Material
Buna-N
Flow Rate - Maximum
24 gpm

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.