Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-126834

  • Zoro # G0098793


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-126834
Zoro #
G0098793
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Length (In.)
9.26 in
Width (In.)
2.83 in
Height (In.)
4.44 in
NFPA Size
D05
Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Valve Ways and Positions
4-Way/3-Position
Connection
Terminal Box
Standards
ISO 05
Coil Voltage - Hydraulic Valves
12V DC
Max. Flow - Hydraulic Valves
24 gpm
Return Type - Hydraulic Valves
Spring Centered
Max. Tank Pressure (PSI)
3,000
GPM @ 3000 PSI
24
Center Position - Hydraulic Valves
Closed
Spool Type
Closed Spring Centered
Coil Volts
12VDC
Type
Solenoid Operated
Max. Pressure (PSI)
3000
Number of Ways
Four-Way
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure - Hydraulic Valves
3,000 psi
Number of Positions
Three Positions
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Includes Seals
Seals Included
Port Connections
Manifold
Valve Control
Directional Control
Pressure - Maximum
3,600 psi
Flow Rate - Maximum
24 gpm
Actuation Mechanism
Electrical
Tank Pressure - Maximum
3,000 psi
Center Position
Closed Center
Return Mechanism
Spring
Seal Material
Buna-N
Voltage
24V DC
Mounting
Block-Mounted
Electrical Connection Type
Flying Leads

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.