Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-135609

  • Zoro # G0098741


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-135609
Zoro #
G0098741
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
NFPA Size
D05
Length (In.)
9.26 in
Size
D05
Height (In.)
4.44 in
Width (In.)
2.83 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Standards
ISO 05
Max. Pressure - Hydraulic Valves
3,000 psi
Spool Type
Open, Spring Offset End To End
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Operation Type - Hydraulic Valves
Solenoid Operated
Type
Solenoid Operated
Max. Flow - Hydraulic Valves
20 gpm
Number of Positions
Two Positions
Connection
Terminal Box
Max. Tank Pressure (PSI)
3,000
Return Type - Hydraulic Valves
Spring Offset
Coil Voltage - Hydraulic Valves
24V DC
Coil Volts
24VDC
Center Position - Hydraulic Valves
Open
Valve Ways and Positions
4-Way/2-Position
Max. Pressure (PSI)
3000
GPM @ 3000 PSI
20
Number of Ways
Four-Way
Actuation Mechanism
Electrical
Port Connections
Manifold
Center Position
Tandem Center
Includes Seals
Seals Included
Valve Control
Directional Control
Electrical Connection Type
Flying Leads
Mounting
Block-Mounted
Return Mechanism
Spring
Pressure - Maximum
3,600 psi
Tank Pressure - Maximum
3,000 psi
Flow Rate - Maximum
20 gpm
Seal Material
Buna-N
Voltage
24V DC

Description

Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.