Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 565328

  • Zoro # G0099353


product price: $2,754.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565328
Zoro #
G0099353
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
Size
D05
Length (In.)
13.19 in
NFPA Size
D03
Height (In.)
4.18 in
Width (In.)
2.76 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Coil Voltage - Hydraulic Valves
24V DC
Max. Pressure (PSI)
4500
Valve Ways and Positions
4-Way/3-Position
Coil Volts
24VDC
Max. Pressure - Hydraulic Valves
4,500 psi
Override
No Overrides
Number of Ways
Four-Way
Connection
Din 43650
Operation Type - Hydraulic Valves
Proportional
Number of Positions
Three Positions
Max. Tank Pressure (PSI)
4,500
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Type
Proportional
Max. Flow - Hydraulic Valves
17 gpm
GPM @ 3000 PSI
17
Spool Type
Closed Center
Center Position - Hydraulic Valves
Closed
Standards
DIN 43650, ISO 4400
Flow Rate - Maximum
17.2 gpm
Tank Pressure - Maximum
160 bar
Meter Direction
Meter-Out
Port Connections
Tank
Actuation Mechanism
Electrical
Mounting
Subplate-Mounted
Includes Seals
Seals Included
Return Mechanism
Solenoid
Center Position
Closed Center
Seal Material
Fluorocarbon
Electrical Connection Type
ISO4400/DIN43650
Valve Control
Directional Control
Voltage
24V DC
Pressure - Maximum
5,075 psi

Description

Hydraulic Directional Valve, Flow Rate - Maximum 17.2 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 4.18 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 13.19 in, Overall Width 2.76 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.