Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Pump, 3.8 cu. in./rev, 42 gpm

  • Mfr # 421AK00454B

  • Zoro # G4793485


product price: $3,170.99
/ea
Free Shipping & Returns

Key Features

Displacement
3.8 cu in/rev
Max. Continuous PSI
4,000
Shaft Rotation
Right
Shaft Type
Keyed
Shaft Size
1 in Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
421AK00454B
Zoro #
G4793485
UPC #
-
Country of Origin
India

Dimensions

Shaft Size
1 in Keyed
Shaft Outer Diameter
1 in
Discharge Connection Size
1 in
Media Intake Connection Size
2 in

Details

Displacement
3.8 cu in/rev
Item
Open Circuit Piston Pump
Max. Continuous PSI
4,000
Shaft Rotation
Right
Shaft Type
Keyed
Max. Power
101.3 hp
Mount Type
2 Bolt B
Pressure Compensator Setting
4000-4100 lbf/sq in
Flow Rate
42 gpm
Application
Backhoes, Dump Truck Lifts, Pavers, Cranes, Cable Plows, Mining Machinery
Inlet Port
2 in CD 61 Flange
Min. RPM
600 RPM
Outlet Port
1 in CD 61 Flange
Controller Type
Pressure Flow Compensator With # 4 SAE O-Ring Load Sense Port
Max. RPM
3,600 RPM
Max. Intermittent Pressure
4,600
Port Location
Side
Flow Compensator Setting
180-220 lbf/sq in
Special Features
Quiet Pump And Compact Design
Shaft Seal
Polyacrylate
Displacement per Revolution
3.8 cu in/rev
Media Intake Connection Type
SAE Code 61 Flange
Pressure Compensator Setting - Maximum
4,100 lbf/sq in
Shaft Seal Material
Polyacrylate
Flow Compensator Setting - Maximum
220 lbf/sq in
Discharge Connection Type
SAE Code 61 Flange
Horsepower - Maximum
101 3/10 hp
Continuous Pressure - Maximum
4,060 psi
Rotation
CW
Motor Speed - Minimum
600 RPM
Motor Speed - Maximum
3,600 RPM
Intermittent Pressure - Maximum
4,600 psi
Flow Rate - Maximum
42 gpm

Description

Open Circuit Piston Pump, Flow Rate - Maximum 42 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 3.8 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 4,060 psi, Horsepower - Maximum 101 3/10 hp, Shaft Type Keyed, Rotation CW, Mounting Type 2 Bolt B, Motor Speed - Maximum 3,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.