Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vickers Power Unit, 10 hp, 460VAC, 1470 psi 3044402

Power Unit, 10 hp, 460VAC, 1470 psi (Discontinued)

  • Mfr # 3044402
  • Zoro # G2357680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044402
Zoro #
G2357680
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
38 in
Overall Height
23 in
Pressure Port Thread Size
1-1/16"-12 (SAE 12)
Return Port Thread Size
1-5/16"-12 (SAE 16)

Details

Power Source - Power Units
AC Power
Voltage
230/460V AC
Nominal Flow
10 gpm
Max. Pressure
1,470 psi
Reservoir Capacity
30 gal
Built-In Features
Adjustable Relief Valve
Return Port
1-5/16"-12 (SAE 16)
HP
10 hp
RPM
1,800 RPM
Item
Hydraulic Power Unit
Pressure Port
1-1/16"-12 (SAE 12)
Full Load Amps
28.4/14.2 A
Phase
3
Hz
60/50
Mounting
Horizontal
Circuit Design
Single or Double Acting
Flow @ 2500 psi
10 gpm
Flow @ 500 psi
10 gpm
Flow @ 1500 psi
10 gpm
Frame Design - Hydraulic Power Units
Standard
Flow @ 3000 psi
10 gpm
Flow @ 2000 PSI
10 gpm
Hydraulic Pump Type
Piston
Pump Stage
1
Pump Displacement
1.29 cu- in/rev
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Flow @ 1000 psi
10 gpm
Number of Phases
3
Hertz
50/60 Hz
Tank Material
Steel
Control Station Included
No
Mounting Orientation - Power Units
Horizontal

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 10 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hz Hertz, Number of Phases 3, Full Load Amps 28.4/14.2 A, Pump Stage 1, Max. Pressure 1,470 psi, Nominal Flow 10 gpm, Reservoir Capacity 30 gal, Overall Length 38 in, Overall Width 24 in, Overall Height 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.