Shop VICKERS

Single Vane Pump, 4 gpm, Cast Iron, 1 in

  • Mfr # 390922-1
  • Zoro # G3004386

product price: 
$
1,225.99
/ea
Free Shipping & Returns

Key Features

Displacement
.80 cu in/rev
Shaft Size
11 Tooth
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
390922-1
Zoro #
G3004386
UPC #
-
Country of Origin
United States
Displacement
.80 cu in/rev
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Application
Lifts, Mobile Equipment, Power Units
Flow Rate
4 gpm @ 1200 rpm and 100 psi
Outlet Port
1/2 in NPT
Item
Single Vane Pump
Inlet Port
1 in NPT
Port Location
Opposite Inlet Port
Shaft Rotation
Right
Rotation
CCW
Discharge Connection Type
NPT
Motor Speed - Minimum
3,400 RPM
Seal Type
Lip
Shaft Type
Spline
Media Intake Connection Type
NPT
Flow Rate - Maximum
4 gpm
Seal Material
Buna-N
Motor Speed - Maximum
1,800 RPM
Operating Pressure - Maximum
1,250 psi
Housing Material
Cast Iron
Displacement per Revolution
0.8 cu in/rev
Displacement Type
Fixed
Spline Shaft Number of Teeth
9
Series
Square V10

Dimensions

Shaft Size
11 Tooth
Overall Length
6.1 in
Discharge Connection Size
1/2 in
Overall Height
4.4 in
Shaft Outer Diameter
5/8 in
Overall Width
5.1 in
Media Intake Connection Size
1 in
Wire Rope Length
6.1 in
Mounting Flange Size
SAE A
Length
6.1 in

Description

Single Vane Pump, Flow Rate - Maximum 4 gpm, Displacement per Revolution 0.8 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CCW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 5/8 in, Operating Pressure - Maximum 1,250 psi, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 3,400 RPM, Overall Height 4.4 in, Overall Length 6.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.