Shop VICKERS

Single Vane Pump, 6 gpm, Cast Iron, 1 in

  • Mfr # 382086-1
  • Zoro # G3004465

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Displacement
1.19 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
382086-1
Zoro #
G3004465
UPC #
-
Country of Origin
Mexico
Displacement
1.19 cu in/rev
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Outlet Port
1/2 in NPT
Flow Rate
6 gpm @ 1200 rpm and 100 psi
Shaft Rotation
Right
Item
Single Vane Pump
Application
Lifts, Mobile Equipment, Power Units
Inlet Port
1 in NPT
Port Location
Opposite Inlet Port
Rotation
CW
Discharge Connection Type
NPT
Operating Pressure - Maximum
2,500 psi
Motor Speed - Minimum
600 RPM
Media Intake Connection Type
NPT
Flow Rate - Maximum
6 gpm
Motor Speed - Maximum
1,800 RPM
Shaft Type
Keyed
Displacement per Revolution
1.19 cu in/rev
Seal Material
Buna-N
Series
Square V10
Displacement Type
Fixed
Housing Material
Cast Iron

Dimensions

Shaft Size
1 in
Media Intake Connection Size
1 in
Shaft Outer Diameter
1 in
Discharge Connection Size
1/2 in
Mounting Flange Size
SAE A

Description

Single Vane Pump, Flow Rate - Maximum 6 gpm, Displacement per Revolution 1.19 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type NPT, Motor Speed - Minimum 600 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.