SingleVanePump, 25gpm, CastIron, 2in

  • Mfr # 02-137124-1
  • Zoro # G3004639
product price: 
$
1,860.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Displacement
4.94 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02-137124-1
Zoro #
G3004639
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
1 in
Discharge Connection Size
1 1/4 in
Shaft Outer Diameter
1 in
Media Intake Connection Size
2 in
Mounting Flange Size
SAE C

Details

Displacement
4.94 cu in/rev
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Application
Lifts, Mobile Equipment, Power Units
Port Location
Opposite Inlet Port
Outlet Port
1.25 in CD 61 Flange
Flow Rate
25 gpm
Inlet Port
2 in CD 61 Flange
Item
Single Vane Pump
Shaft Rotation
Right
Rotation
CW
Media Intake Connection Type
SAE Code 61 Flange
Operating Pressure - Maximum
2,500 psi
Motor Speed - Maximum
1,800 RPM
Shaft Type
Keyed
Motor Speed - Minimum
600 RPM
Discharge Connection Type
Flange
Flow Rate - Maximum
25 gpm
Displacement per Revolution
7.4 cu in/rev
Seal Material
Buna-N
Housing Material
Cast Iron
Series
35V
Displacement Type
Fixed

Description

Single Vane Pump, Flow Rate - Maximum 25 gpm, Displacement per Revolution 7.4 cu in/rev, Media Intake Connection Size 2 in, Discharge Connection Size 1 1/4 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM

Ratings & reviews