Shop VICKERS

SingleVanePump, 30gpm, CastIron, 2in

  • Mfr # 02-137126-1
  • Zoro # G3004620

product price: 
$
1,805.99
/ea
Free Shipping & Returns

Key Features

Displacement
5.91 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02-137126-1
Zoro #
G3004620
UPC #
-
Country of Origin
United States
Displacement
5.91 cu in/rev
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Port Location
Opposite Inlet Port
Flow Rate
30 gpm
Shaft Rotation
Right
Item
Single Vane Pump
Inlet Port
2 in CD 61 Flange
Outlet Port
1.25 in CD 61 Flange
Application
Lifts, Mobile Equipment, Power Units
Rotation
CW
Motor Speed - Minimum
1,800 RPM
Motor Speed - Maximum
1,800 RPM
Displacement per Revolution
7.4 cu in/rev
Media Intake Connection Type
SAE Code 61 Flange
Operating Pressure - Maximum
2,500 psi
Discharge Connection Type
Flange
Housing Material
Cast Iron
Flow Rate - Maximum
30 gpm
Shaft Type
Keyed
Seal Material
Buna-N
Series
35V
Displacement Type
Fixed

Dimensions

Shaft Size
1 in
Overall Length
10.2 in
Discharge Connection Size
1 1/4 in
Overall Height
6 in
Shaft Outer Diameter
1 in
Overall Width
8.4 in
Media Intake Connection Size
2 in
Wire Rope Length
10.2 in
Mounting Flange Size
SAE C
Length
10.2 in

Description

Single Vane Pump, Flow Rate - Maximum 30 gpm, Displacement per Revolution 7.4 cu in/rev, Media Intake Connection Size 2 in, Discharge Connection Size 1 1/4 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM, Overall Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.