This item is Discontinued.

Vico Marine Boat Vent 3 Circle Cutter - Large CIRCLE CUTTER-VPI-LG

Boat Vent 3 Circle Cutter - Large (Discontinued)

  • Mfr # CIRCLE CUTTER-VPI-LG
  • Zoro # G515695422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIRCLE CUTTER-VPI-LG
Zoro #
G515695422
UPC #
812599020648
Country of Origin
China

Dimensions

Length
4.5 in
Depth
4.5 in

Details

Material
Plastic
Color
Black

Description

Save time and money using the Boat Vent circle cutter. Simply push down and a turn the handle! The blade below will easily cut through the canvas leaving you with the perfect hole size for the vent. Designed for use with Boat Vent 3 vents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.