Shop VICTOR TECHNOLOGY
See all product information
Create Account
12-Digit Printing Calc., 2-Color Print, 8"x12-1/4"x3-1/4", BK
- Mfr # VCT14604
- Zoro # G902498797
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
3.3 in
Characteristics
Heavy Duty, Sign Change, 4-Key Memory, Item Count, Independent Memory, Big Display, Easy-to-read Display
Color
Black
Width
8 in
Functions
Sigma, Delta Percent, Item Count, Cost-Sell-Margin Keys, Independent Tax Keys, Change Sign Key, Grand Total Key, Independent Memory Keys, Date/nonadd Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT14604
- Zoro #
- G902498797
- UPC #
- 14751146030
- Country of Origin
- China
- Characteristics
- Heavy Duty, Sign Change, 4-Key Memory, Item Count, Independent Memory, Big Display, Easy-to-read Display
- Color
- Black
- Item
- Printing Calculator
- Functions
- Sigma, Delta Percent, Item Count, Cost-Sell-Margin Keys, Independent Tax Keys, Change Sign Key, Grand Total Key, Independent Memory Keys, Date/nonadd Key
Dimensions
- Height
- 3.3 in
- Width
- 8 in
- Length
- 12.3 in
Description
Extra Heavy-duty Printing Calculator with built-in paper arm prints 4.6 lines per second in two colors. 12-digit fluorescent display has 17mm tall display digits for easy viewing. Design also includes large, well-spaced contoured keys. Functions include two independent tax registers, four-key memory, item count, delta percent of change, grand total, sigma, date/nonadd key and subtotal key. Cost-sell-margin keys allow you to quickly and easily solve cost-sell-margin problems by entering two variables, and the third appears and prints. Calculator weighs 3 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.