Shop VICTOR
See all product information
Create Account
Cup Warmer, 6 1/8 in L, 1 2/5 in H, Black
- Mfr # HTZ300
- Zoro # G022440812
product price:Â
$
53.99
/ea
Key Features
Color
Black
Wire Rope Length
6 1/8 in
Material
Plastic, Metal
For Use With
Candle, Coffee, Milk, Tea
Product Type
Cup Warmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTZ300
- Zoro #
- G022440812
- UPC #
- 014751493004
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 1/8 in
- Overall Width
- 6 7/8 in
- Overall Height
- 1 2/5 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Color
- Black
- Material
- Plastic, Metal
- For Use With
- Candle, Coffee, Milk, Tea
- Product Type
- Cup Warmer
- Item
- Cup Warmer
- Number of Compartments
- 0
- Shell Material
- Plastic, Metal
- Wire Color
- Black
- Compatible Product Type
- Candle, Coffee, Milk, Tea
Description
Cup Warmer, Product Type Cup Warmer, Overall Height 1 2/5 in, Overall Width 6 7/8 in, Overall Length 6 1/8 in, Color Black, Mount Type Not Applicable, Material Plastic, Metal, For Use With Candle, Coffee, Milk, Tea, Number of Compartments 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.