Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0381G0817
Zoro #
G3038962
UPC #
716352068314
Country of Origin
Mexico
Dimensions
Length
10 1/2 in
Details
Item
Cutting Attachment
Series
Victor 2460 Series
Duty Rating
Heavy Duty
Head Angle
75 Degrees
Tip Series
1 Series
Material
Stainless Steel/Brass
Tip Type
Cutting
For Use With
Victor 300 Series Welding Handle
Torch Handle
All Victor Style 300 Series
Cuts Up To
8 in
Gas Service
All Fuel Gases with Appropriate Tip
Features
Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench.
Description
Cutting Attachment, Head Angle 75 Degrees , Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.