Zoro Homepage

Cutting Outfit, Victor G Series, Acetylene, Welds Up To 3 in 9/16 in -18, B, CA370-V, 2-UM-350

  • Mfr # 0384-2690

  • Zoro # G5986261


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Series
Victor G
Cuts Up To
6 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA370-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384-2690
Zoro #
G5986261
UPC #
716352567916
Country of Origin
Mexico

Dimensions

Gauge Size
2"
Hose Fitting Size
B
Hose Length
25 ft

Description

Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Medalist, Torch Handle Model WH411C, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA411, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor, Includes Fuel Gas Regulator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.