Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 2 Piece, Size 2, Propylene

  • Mfr # 0333-0264

  • Zoro # G7008443


product price: $27.99
/ea

Key Features

Compatible Gas Type
Propylene
Oxygen Pressure
35 to 40 psig
Acetylene Flow
12 to 15 scfh
Type
2 Piece
Tip Type
GPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0264
Zoro #
G7008443
UPC #
716352027533
Country of Origin
Mexico

Dimensions

Size
2
Steel Thickness
1 in
Tip Size
2
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in

Details

Item
Cutting Tip
Compatible Gas Type
Propylene
Oxygen Pressure
35 to 40 psig
Acetylene Flow
12 to 15 scfh
Type
2 Piece
Tip Type
GPP
Series
1 Series
Flame Type
Medium Preheat
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Acetylene Pressure
4 to 8 psig
Cuts To (In.)
1"
Fuel Pressure
4 to 8 psig
Oxygen Flow
115 to 125 scfh
Application
Fabrication, Repair and Maintenance
Tip Series
1-GPP
Compatible Torch Manufacturer Part Number
Minimum Cutting Speed
12 in/min
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
For Torch Type
Handheld, Machine
Maximum Cutting Speed
18 in/min
Compatible Manufacturer
Victor
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Oxygen Flow Rate
115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)
Tip Design
Two Piece
Fuel Flow Rate
12 to 15 scfh (Propylene)
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Regulator Series
1 Series
Fuel Pressure Rating
4 to 9 psig (Propylene)
Body Material
Brass

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.