This item is Discontinued.

Victor Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue EZ18SBL

Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (Discontinued)

  • Mfr # EZ18SBL
  • Zoro # G206485769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ18SBL
Zoro #
G206485769
UPC #
14751191818
Country of Origin
China

Dimensions

Length (In.)
18.25"

Details

Material
Stainless Steel
Color
Blue

Description

Designed to eliminate the confusion and strain of reading your typical ruler. On the SAE side, the 1/4", 1/8" and 1/16" increments appear in a vivid white on a high-contrast, vibrantly colored background; and on the metric side, the millimeter increments appear in a vivid white on a high-contrast black background, making this ruler easier to use than others in the market. The ruler's non-glare surface also helps you take a quick and easy measurement. Ruler works great as a straight edge, too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.