Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Gauge Regulator, Argon, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 5/8"-18 Outlet

  • Mfr # 0781-3642

  • Zoro # G6555068


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
80 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3642
Zoro #
G6555068
UPC #
716352604154
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Depth
4 in
Overall Width
6 in
Hose Fitting Size
B (Inert)
Overall Height
4 in
Body Diameter
3.6 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Argon, Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
80 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
3,000 psi
Standards
ASTM G175, CGA E-4, ETL Listed, UL252
Diaphragm Material
Neoprene
Delivery Pressure Range
0 to 40 psi
Stages
Single Stage
Application
Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Slam Knob Absorbs Impact in the Event of Cylinder Fall
Duty Rating
Heavy Duty
Outlet Connection Type
UNF
Inlet Connection Gender
Female
Inlet Connection Type
NGO
Flowmeter Series
Edge 2.0 ESS32
Outlet Connection Gender
Female
Maximum Gauge Inlet Pressure
4,000 psi
Outlet Thread Direction
Right Hand
Argon Flow Rate (Minimum)
1 scfh
Control Type
Knob
Carbon Dioxide Flow Rate (Minimum)
1 scfh
CGA Number
CGA 320
Inlet Thread Direction
Right Hand
Carbon Dioxide Flow Rate (Maximum)
80 scfh
Product Type
Flow Gauge Regulator
Argon Flow Rate (Maximum)
80 scfh
Inlet Pressure (Maximum)
4,000 psig
Outlet Pressure (Minimum)
0 psig

Description

Gas Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 4,000 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 80 scfh, Carbon Dioxide Flow Rate (Maximum) 80 scfh, Number of Stages Single Stage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.