Zoro Homepage

Flowmeter, Argon, Carbon Dioxide, Helium, 9/16"-18 Inlet, 5/8"-18 Outlet

  • Mfr # 1000-0258

  • Zoro # G504262277


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium
Outlet Connection Size
5/8"-18
Body Material
Lexan
Inlet Connection Size
9/16"-18
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-0258
Zoro #
G504262277
UPC #
716352006514
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Inlet Connection Size
9/16"-18
Dedupe with CGA Number and Inlet Connection Size
9/16 in-18 F RH

Details

Item
Flowmeter
Compatible Gas Type
Argon, Carbon Dioxide, Helium
Body Material
Lexan
Duty Rating
Heavy Duty
Application
MIG/TIG Applications
Features
Cover Tube Contains Overpressure Protection, Flowtube and Outer Tube are Made of Impact Resistant Lexan, Pressure Compensated for Low Surge Requirement
Display Units of Measure
scfh
Inlet Connection Type
UNF
Outlet Connection Gender
Female
Argon Flow Rate (Minimum)
5 scfh
Carbon Dioxide Flow Rate (Maximum)
40 scfh
Inlet Thread Direction
Right Hand
Carbon Dioxide Flow Rate (Minimum)
5 scfh
Helium Flow Rate (Minimum)
20 scfh
Helium Flow Rate (Maximum)
150 scfh
Outlet Connection Type
UNF
Product Type
Flowmeter
Argon Flow Rate (Maximum)
50 scfh
Outlet Thread Direction
Right Hand
Inlet Connection Gender
Female
Inlet Pressure (Maximum)
25 psig
Outlet Pressure (Maximum)
25 psig
Regulator Supply Type
Pipeline

Description

Flowmeter, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Pipeline, Regulator, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 9/16 In.-18, Inlet Connection Type UNF, Maximum Inlet Pressure 25 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 40 scfh, Helium Flow Rate (Maximum) 150 scfh, Product Type Flowmeter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products