Gas Cutting Outfit
- Mfr # 0384-2721
- Zoro # G225014360
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Application
Cutting, Welding
Hose Length
20 ft
Torch Style
Victor
Number of Cutting Tips
1
Number of Regulators
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2721
- Zoro #
- G225014360
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Application
- Cutting, Welding
- Torch Style
- Victor
- Number of Cutting Tips
- 1
- Number of Regulators
- 2
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Kit Series
- Journeyman(R)
- Product Type
- Cutting and Welding Outfit
- Head Angle
- 90 Degrees
- Includes
- 1-1-101 Cutting Tip, 1/4 in Grade T Hose, 8-MFA Heating Nozzle, CA2460+ Cutting Attachment, Glasses, Striker, Tip Cleaner, Patented Edge 2.0 Oxygen and Fuel-Gas Regulators, Rugged Victor(R) Backpack, WH315FC+ Torch Handle with Built-In Flashback Arrestors and Check Valves
- Regulator Model (Fuel)
- ESS42-15-510
- Heating Nozzle Manufacturer Part Number
- 8-MFA
- Cutting Tip Manufacturer Part Number
- 1-1-101
- Duty Rating
- Extra Heavy Duty
- Torch Handle Model
- WH315FC+
- Compatible Fuel Type
- Acetylene
- Regulator Model (Oxygen)
- ESS42-150-540
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Acetylene, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-MFA, Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.