Gas Cutting Outfit
- Mfr # 0384-2722
- Zoro # G525016415
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Kit Series
Journeyman(R)
Head Angle
90 Degrees
Compatible Fuel Type
Acetylene
Includes
6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Heating Nozzle, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
Torch Handle Model
WH315FC+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2722
- Zoro #
- G525016415
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Kit Series
- Journeyman(R)
- Head Angle
- 90 Degrees
- Compatible Fuel Type
- Acetylene
- Includes
- 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Heating Nozzle, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
- Torch Handle Model
- WH315FC+
- Heating Nozzle Manufacturer Part Number
- 8-MFA
- Cutting Tip Manufacturer Part Number
- 1-1-101
- Number of Cutting Tips
- 1
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Application
- Cutting, Welding
- Product Type
- Cutting and Welding Outfit
- Duty Rating
- Extra Heavy Duty
- Regulator Model (Oxygen)
- ESS42-150-540
- Number of Regulators
- 2
- Regulator Model (Fuel)
- ESS42-15-300
- Torch Style
- Victor
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Acetylene, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-MFA, Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.