Gas Cutting Outfit
- Mfr # 0384-2723
- Zoro # G325016547
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Number of Cutting Tips
1
Product Type
Cutting and Welding Outfit
Head Angle
90 Degrees
Number of Regulators
2
Compatible Fuel Type
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2723
- Zoro #
- G325016547
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Number of Cutting Tips
- 1
- Product Type
- Cutting and Welding Outfit
- Head Angle
- 90 Degrees
- Number of Regulators
- 2
- Compatible Fuel Type
- Acetylene
- Torch Handle Model
- WH315FC+
- Regulator Model (Oxygen)
- ESS42-150-540
- Cutting Tip Manufacturer Part Number
- 1-1-101
- Regulator Model (Fuel)
- ESS42-15-510
- Duty Rating
- Extra Heavy Duty
- Torch Style
- Victor
- Includes
- 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Application
- Cutting, Welding
- Kit Series
- Journeyman(R)
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Acetylene, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.